Buy more than* S$200* and get FREE SHIPPING

  • Super-hard max cut hole saw Black
  • Super-hard max cut hole saw Black
  • Super-hard max cut hole saw Black

Super-hard max cut hole saw Black H-NC 24.0

5.00 (2)
Item.#
04596051
Mfr.#
H-NC 24.0
Package Qty.
1PC
Ship pack of
1
42.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mild steel, stainless steel etc
Shank Diameter (phi mm)
10
Drill Diameter (phi mm)
6
Specification
Worth carbide G2
Number of Blades
Inequality
Effective Length (mm)
11
Compatible Board Thickness (mm)
4.5
Overall Length (mm)
83
Outer Diameter (phi mm)
24
Compatible
Such as an electric drill hole board
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pierce.
5
From Japan
On 2015-09-22 01:04:24
I was tired without any particular problem. Price is is high, but is recommended because the faster processing than the bimetal type.
This review is about item#04595972.
Pierce.
5
From Japan
On 2015-09-22 00:59:27
I was tired without any particular problem. Price is is high, but is recommended because the faster processing than the bimetal type.
This review is about item#04595972.