Buy more than* S$200* and get FREE SHIPPING

  • Drill chuck
  • Drill chuck
  • Drill chuck

Drill chuck 3MG

4.72 (18)
Item.#
04659916
Mfr.#
3MG
Package Qty.
1PC
Ship pack of
1
62.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Accessories
Chuck handle
Length (Claw Opened) L2 (mm)
28
Clutching Capability (mm)
0.3 - 3
Dimention D1 (phimm)
21
TRUSCO Part Number
150-7613
Length (Claw Closed) L1 (mm)
34.5
Jacobs Taper
JT0
Dimention D2 (phi mm)
15
Weight (g)
70
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
And replaced to 8.0 mm from 6.5 mm in a tabletop drill stand uses. (Woodworking fabrication)
5
From Japan
On 2017-02-17 15:12:00
Since the chuck of a tabletop drill stand in use Mai can only use 6.5mm, it was consulted to Monotarou like, by and can be used if this product, I ordered. We gladly very easy to use. Thank de standing beneath.
This review is about item#8215015.
Use in the processing of aluminum material
5
From Japan
On 2016-08-15 20:08:19
After all, I domestic products is good, runout to do is feeling good and collet turns smoothly.
This review is about item#8215015.
Maintenance of drilling machine
5
From Japan
On 2016-08-05 18:50:36
The top level of the maker of the world, also the quality you can trust.
This review is about item#04659846.
Various drilling
4
From Japan
On 2016-07-11 21:28:22
Exchange did chuck of T's DPE-13B, which has suffered for many years runout. Because it was large round, I was worried that all right but was trims well. There are also other effects, it does not go the runout none was able to sufficient improvement in the work of us.
This review is about item#05736166.
Exchange of $ chuck
5
From Japan
On 2016-06-14 08:55:15
This is a great can be glad In other early.
This review is about item#08215015.
Use in drilling of 5mm to less than 0.8mm position in the self-made drilling machine
5
From Japan
On 2016-03-14 10:47:32
Previous chuck that has been used has had made since the outdated ones of 4mm. Since the taper of the spindle was the same it is up to you to this.
This review is about item#04659961.
Maintenance and restoration of cars and motorcycles
5
From Japan
On 2015-12-13 18:58:46
Buy M8MG. Used to discount bench drilling machine HDP-10B. Drilling the core was not out can now be used normally.
This review is about item#04659986.
Replace the old chuck
5
From Japan
On 2015-01-30 13:52:22
Axis of the drill is worrisome that are blurred, was replaced with a new one. Mounting also went smoothly, I am satisfied raise the blur is eliminated accuracy.
This review is about item#05736166.
Used in drilling in the drilling machine
5
From Japan
On 2014-09-23 22:41:26
Firmly us grab. I like the Made in Japan after all. Accuracy is also high. I have rusty brown in just about mounting in 3 days drilling machine. Shine at the time of a new article is followed and I'm happy, but ...
This review is about item#04659882.
Use a small diameter drill design
5
From Japan
On 2014-08-10 19:42:17
Since accuracy is high for a compact satisfaction
This review is about item#04659916.