Buy more than* S$200* and get FREE SHIPPING

  • Drill chuck handle
  • Drill chuck handle
  • Drill chuck handle

Drill chuck handle JH-10

4.54 (13)
Item.#
04660013
Mfr.#
JH-10
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
150-7974
Dimension d (phi mm)
6.5
Dimension L1 (mm)
90
Compatible Chuck
10MG, 13ELMG, M13EL, 16LL
Dimension L2 (mm)
50
Customer Reviews
5 star 11
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Tighten the chuck
5
From Japan
On 2018-05-06 08:58:13
I lost it so I was looking for an alternative. As the size was clearly stated, I was able to buy things without mistakes. Thank you.
This review is about item#04660074.
When using a drill
5
From Japan
On 2018-04-01 16:51:24
I did not use the Toshiba electric drill for a while. Although I could not find the chuck handle when I used the drill, I searched for a tool store etc. at every opportunity but I could not find it but I was at a loss but I could find it on this site. It was an important task to measure the straightness directly with a vernier caliper, but it is a waste of time and money, considering what he was looking for without knowing that the diameter of the chuck handle is various. The price is also appropriate and I would like to be able to make good use of this site from now.
This review is about item#4660074.
Used as a chuck for desktop milling machine,
5
From Japan
On 2018-02-09 16:47:40
It was a street of the catalog item, it is good to have a drilled hole that allows the cord to pass through the handle portion so that it will not be lost.
This review is about item#4660022.
Tighten the drill chuck
5
From Japan
On 2017-11-26 03:46:59
The drill that was in the corner of the warehouse did not have a handle, so I looked for something to match. I am glad that it fits perfectly.
This review is about item#04660074.
For adjusting instrument
5
From Japan
On 2017-03-06 17:38:01
I was looking for a handle that fits the ruther of Nippon Precision Machine Works. When fitted it was perfect and the feeling of use was outstandingly good.
This review is about item#4660056.
It is used to occupy the chuck of the drilling machine.
5
From Japan
On 2017-01-06 07:15:39
I am pleased that I can tighten the chuck with chitin.
This review is about item#04660022.
Drilling operation
5
From Japan
On 2016-11-05 20:51:25
I lost the chuck handle and I could not replace the drill, so I was able to replace the drill for a new look and completed the hole punching. "
This review is about item#4660065.
Tightening & loosening the chuck
5
From Japan
On 2016-02-25 15:48:29
Even if you adjust the size, I understand well that I must not make the same manufacturer as chuck!
This review is about item#04660074.
Drilling machine
3
From Japan
On 2015-11-06 22:41:38
I do not complain anything, I think it is good.
This review is about item#04660022.
Used for remodeling repair bowls made in China (made in China)
5
From Japan
On 2013-07-07 21:58:32
It is worthwhile - there are other bowl boards but I did not know that there are so many sizes It is very appreciated to handle even one piece
This review is about item#04660022.