Buy more than* S$200* and get FREE SHIPPING

  • Drill chuck handle
  • Drill chuck handle
  • Drill chuck handle

Drill chuck handle JH-19

4.33 (9)
Item.#
04660047
Mfr.#
JH-19
Package Qty.
1PC
Ship pack of
1
28.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L2 (mm)
79.5
TRUSCO Part Number
150-8008
Dimension d (phi mm)
9.5
Dimension L1 (mm)
125
Compatible Chuck
19MG
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
For adjustment of the instrument
5
From Japan
On 2017-03-06 17:38:01
Nihon Seimitsu was looking for a handle that fits in Ryuta of machine tools. Use feeling perfect and try to attached it was outstanding good.
This review is about item#4660056.
It uses to occupy the drilling of the chuck.
5
From Japan
On 2017-01-06 07:15:39
Tightening of the chuck We're pleased to be able to chitin.
This review is about item#04660022.
Drilling operation
5
From Japan
On 2016-11-05 20:51:25
By eliminating the chuck handle, so it was not able to replace the drill, and can drill exchange to seek a new, was good because the drilling has been completed. "
This review is about item#4660065.
Chuck of tightening and loosening
5
From Japan
On 2016-02-25 15:48:29
It was found well that do not nicely if not to the same manufacturer as the chuck is also in accordance with the size!
This review is about item#04660074.
Drilling machine
3
From Japan
On 2015-11-06 22:41:38
What of the complaint is also not, I think that good.
This review is about item#04660022.
Used for remodeling repair bowls made in China (made in China)
5
From Japan
On 2013-07-07 21:58:32
It is worthwhile - there are other bowl boards but I did not know that there are so many sizes It is very appreciated to handle even one piece
This review is about item#04660022.
Lathe operation
5
From Japan
On 2013-04-14 13:20:15
Used to tighten the drill chuck attached to the cockpit base. You can use it comfortably with the right size. I am grateful that the price is a little cheaper, but maybe this is also. The reason why you do not want to continue purchasing is because you are not losing it so it is not complaining about the feeling of use.
This review is about item#04660031.
As it is
5
From Japan
On 2013-01-21 13:30:29
no problem
This review is about item#04660022.
ENDO: ESD-100A chuck: Used for Yukiwa Seiko 13MG
1
From Japan
On 2009-10-31 15:23:08
I bought it as a spare, but all gears had a burr and I could not use it. Although I did not use it even after confirming it, I also suffered damage to the chuck side as well. It is regrettable though it was a trusted manufacturer.
This review is about item#04660022.