Buy more than* S$200* and get FREE SHIPPING

  • Drill chuck handle
  • Drill chuck handle
  • Drill chuck handle

Drill chuck handle JH-6.5

4.50 (12)
Item.#
04660074
Mfr.#
JH-6.5
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.5
Dimension L1 (mm)
75
Compatible Chuck
6.5MG, M8, J8, 10ELMG
Dimension L2 (mm)
51
TRUSCO Part Number
150-7966
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
When using a drill
5
From Japan
On 2018-04-01 16:51:24
I did not use the Toshiba electric drill for a while. Although I could not find the chuck handle when I used the drill, I searched for a tool store etc. at every opportunity but I could not find it but I was at a loss but I could find it on this site. It was an important task to measure the straightness directly with a vernier caliper, but it is a waste of time and money, considering what he was looking for without knowing that the diameter of the chuck handle is various. The price is also appropriate and I would like to be able to make good use of this site from now.
This review is about item#4660074.
Used as a chuck for desktop milling machine,
5
From Japan
On 2018-02-09 16:47:40
It was a street of the catalog item, it is good to have a drilled hole that allows the cord to pass through the handle portion so that it will not be lost.
This review is about item#4660022.
Tighten the drill chuck
5
From Japan
On 2017-11-26 03:46:59
The drill that was in the corner of the warehouse did not have a handle, so I looked for something to match. I am glad that it fits perfectly.
This review is about item#04660074.
For adjusting instrument
5
From Japan
On 2017-03-06 17:38:01
I was looking for a handle that fits the ruther of Nippon Precision Machine Works. When fitted it was perfect and the feeling of use was outstandingly good.
This review is about item#4660056.
It is used to occupy the chuck of the drilling machine.
5
From Japan
On 2017-01-06 07:15:39
I am pleased that I can tighten the chuck with chitin.
This review is about item#04660022.
Drilling operation
5
From Japan
On 2016-11-05 20:51:25
I lost the chuck handle and I could not replace the drill, so I was able to replace the drill for a new look and completed the hole punching. "
This review is about item#4660065.
Tightening & loosening the chuck
5
From Japan
On 2016-02-25 15:48:29
Even if you adjust the size, I understand well that I must not make the same manufacturer as chuck!
This review is about item#04660074.
Drilling machine
3
From Japan
On 2015-11-06 22:41:38
I do not complain anything, I think it is good.
This review is about item#04660022.
Used for remodeling repair bowls made in China (made in China)
5
From Japan
On 2013-07-07 21:58:32
It is worthwhile - there are other bowl boards but I did not know that there are so many sizes It is very appreciated to handle even one piece
This review is about item#04660022.
Lathe operation
5
From Japan
On 2013-04-14 13:20:15
Used to tighten the drill chuck attached to the cockpit base. You can use it comfortably with the right size. I am grateful that the price is a little cheaper, but maybe this is also. The reason why you do not want to continue purchasing is because you are not losing it so it is not complaining about the feeling of use.
This review is about item#04660031.