Buy more than* S$200* and get FREE SHIPPING

  • Keyless drill chuck
  • Keyless drill chuck
  • Keyless drill chuck
  • Keyless drill chuck

Keyless drill chuck LC13 SILVER

5.00 (4)
Item.#
04660162
Mfr.#
LC13 SILVER
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (Claw Opened) L2 (mm)
91
Jacobs Taper
JT6
Weight (g)
940
Deflection Accuracty (mm)
less than 0.05
Chuck Diameter D (mm)
50
Clutching Capability (mm)
0.5 - 13
TRUSCO Part Number
150-8199
Length (Claw Closed) L1 (mm)
103
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Desk lathe
5
From Japan
On 2015-11-02 21:37:56
I bought it with Takura 's Chuck Arbor. Keyless chuck is the first use. Since I had only used chucks of table turning lathes and desk-top milling machines so far, I felt the accuracy of accuracy on chucks which actually turn around and turn null. In normal use the bit will not run out and exchange is easy. I did get lost at the price before purchase, but now I think that it was good to purchase.
This review is about item#07000594.
Parts processing
5
From Japan
On 2015-10-16 19:09:04
Easy to set drill · end mill
This review is about item#04660162.
Metal machining by desk mini milling machine
5
From Japan
On 2015-10-08 21:11:00
I bought it for an inexpensive desktop milling machine made in China. And I was made aware of how much it was polluted precisely with the same keyless drill chuck made in China that I used up to now. The set drill is not blur at all! Made in Japan that is truly crowned around the world. We confidently recommend this product to all metal processing enthusiasts feeling limit to Chinese machines! It is! It is!
This review is about item#04660162.
Drill chuck for drilling of steel materials
5
From Japan
On 2014-07-31 15:23:43
Using the same product from before, easy to use with simple chuck.
This review is about item#04660162.