Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Counterbore
  • Straight Shank Counterbore
  • Straight Shank Counterbore

Straight Shank Counterbore CB 10.0X6.0XS

3.00 (2)
Item.#
04686333
Mfr.#
CB 10.0X6.0XS
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
3
Guide Length l1 (mm)
8
Blade Length l (mm)
15
Blade Diameter D (phi mm)
10
Overall Length L (mm)
80
Guide Diameter D1 (mm)
6
Shank Diameter d (phi mm)
10
Hex nut
M5 3/16
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Chariot for bearing set
1
From Japan
On 2017-11-29 09:29:04
The corner of the cutting edge worn out immediately. Because it can not be used, I bought a carbide end mill again I wanted display such as carbide and stainless steel
This review is about item#4686351.
Used for painting removal of painted products. I used it by remaking the guide at the tip to fit the hole diameter.
5
From Japan
On 2017-08-26 14:47:49
We sold the modified counterbore cutter to the customer. I would like you to increase the variations on the shank. Hexagonal objects to be added with impact drivers, things corresponding to chucks up to φ10 of electric lamps, ... and so on.
This review is about item#4686455.