Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Counterbore
  • Straight Shank Counterbore
  • Straight Shank Counterbore

Straight Shank Counterbore CB 12.0X7.7XS

5.00 (1)
Item.#
04686351
Mfr.#
CB 12.0X7.7XS
Package Qty.
1PC
Ship pack of
1
40.03 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Number of Blades
3
Hex nut
M6 1/4
Compatible Socket
M4
Guide Diameter D1 (mm)
7.7
Shank Diameter d (phi mm)
10
Blade Diameter D (phi mm)
12
Overall Length L (mm)
90
Guide Length l1 (mm)
10
Blade Length l (mm)
20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for painting removal of painted products. I used it by remaking the guide at the tip to fit the hole diameter.
5
From Japan
On 2017-08-26 14:47:49
We sold the modified counterbore cutter to the customer. I would like you to increase the variations on the shank. Hexagonal objects to be added with impact drivers, things corresponding to chucks up to φ10 of electric lamps, ... and so on.
This review is about item#4686455.