Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Counterbore
  • Straight Shank Counterbore
  • Straight Shank Counterbore

Straight Shank Counterbore CB 15.0X10.2XS

Item.#
04686385
Mfr.#
CB 15.0X10.2XS
Package Qty.
1PC
Ship pack of
1
55.59 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Number of Blades
3
Blade Length l (mm)
25
Blade Diameter D (phi mm)
15.0
Cup screw
3/8
Guide Diameter D1 (mm)
10.2
Shank Diameter d (phi mm)
12
Overall Length L (mm)
105
Guide Length l1 (mm)
10