Buy more than* S$200* and get FREE SHIPPING

  • Straight Shank Counterbore
  • Straight Shank Counterbore
  • Straight Shank Counterbore

Straight Shank Counterbore CB 25.0X17.0XS

Item.#
04686507
Mfr.#
CB 25.0X17.0XS
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Number of Blades
3
Guide Diameter D1 (mm)
17.0
Shank Diameter d (phi mm)
12
Hex nut
1/2
Compatible Socket
M10
Guide Length l1 (mm)
12
Blade Length l (mm)
35
Blade Diameter D (phi mm)
25.0
Overall Length L (mm)
135
Cup screw
M16 5/8