Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert 16ER15ISO

Item.#
04712495
Mfr.#
16ER15ISO
Package Qty.
1Box(5PC)
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Tip Size
16
Dimension d (phi mm)
9.525
Egocentric
Right
Dimension t (mm)
0.9
Material
TH10
Specification
For outside-diameter screw threads
Dimension r (mm)
0.19
Dimension L3 (mm)
0.7
Screw Type
Metric thread: with flat cutting edge
Pitch (mm)
1.5
TRUSCO Part Number
346-3281