NoteBuy more than* S$200* and get FREE SHIPPING

  • Insert

Insert 16ERA60

Item.#
04713222
Mfr.#
16ERA60
Package Qty.
1Box(5PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Tip Size
16
Dimension d (phi mm)
9.525
Egocentric
Right
Screw Type
60 degree screw, normal blade
Number of Threads
48 - 16
Material
T313V
Specification
For outside-diameter screw threads
Dimension r (mm)
0.06
Dimension L3 (mm)
0.7
Inscribed Circle Diameter (phi mm)
9.525
Dimension t (mm)
0.9
Pitch (mm)
0.5 - 1.5
TRUSCO Part Number
346-3389