Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert 16ERAG60

Item.#
04713283
Mfr.#
16ERAG60
Package Qty.
1Box(5PC)
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.06
Dimension L3 (mm)
1.1
Number of Threads
48 - 8
Material
T313V
Dimension d (phi mm)
9.525
Dimension t (mm)
1.6
Pitch
0.5 - 3