Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert 16ERG60

Item.#
04713362
Mfr.#
16ERG60
Package Qty.
1Box(5PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.25
Dimension L3 (mm)
1.2
Number of Threads
14 - 8
Material
T313V
Dimension d (phi mm)
9.525
Dimension t (mm)
1.6
Pitch
1.75 - 3
TRUSCO Part Number
346-3427