Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CCGT09T304L-W20

Item.#
04723923
Mfr.#
CCGT09T304L-W20
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
7
Cutting Blade Length (mm)
9.7
Material
NS530
Type
Positive
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Holes With/Whithout
Available
Hole Diameter d (phi mm)
4.4
Breaker
W20 type
Thickness Tolerance (mm)
+/-0.13
Hole Shape
Some cylindrical holes with one-sided 40 degree-60 degree
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
Shape
80 degree diamond shape
Application
Finishing cutting
Tip Breaker
Single-sided
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Egocentric
Left
Work Material
P (steel)/K (cast iron)