Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CCMT060204-PS

Item.#
04724395
Mfr.#
CCMT060204-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
NS530
Holes With/Whithout
Available
Relief Angle (degree)
7
Shape
Diamond shape 80degree degrees
Type
Positive
Thickness (mm)
2.38
Corner Radius (mm)
0.4
Hole Diameter d (phi mm)
2.8
Breaker
PS type
Inscribed Circle Diameter (phi mm)
6.35
Cutting Blade Length (mm)
6.5
Application
Medium to finishing cutting