Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert

Insert CCMT09T304-24

Item.#
04724736
Mfr.#
CCMT09T304-24
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Shape
Diamond shape 80degree degrees
Type
Positive
Holes With/Whithout
Available
Hole Diameter d (phi mm)
4.4
Relief Angle (degree)
7
Thickness (mm)
3.97
Material
NS530
Application
Medium cutting
Corner Radius (mm)
0.4
Breaker
24 type
Cutting Blade Length (mm)
9.7