Buy more than* S$200* and get FREE SHIPPING

  • Chip CCMT-PS
  • Chip CCMT-PS
  • Chip CCMT-PS

Chip CCMT-PS CCMT09T304-PS

Item.#
04724781
Mfr.#
CCMT09T304-PS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Corner Radius (mm)
0.4
Breaker
PS type
Cutting Blade Length (mm)
9.7
Shape
Diamond shape 80degree degrees
Type
Positive
Holes With/Whithout
Available
Hole Diameter d (phi mm)
4.4
Relief Angle (degree)
7
Thickness (mm)
3.97
Material
NS530
Application
Medium to finishing cutting