Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CCMT09T308-24

Item.#
04724867
Mfr.#
CCMT09T308-24
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.7
Material
NS530
Holes With/Whithout
Yu
Hole Diameter d (phi mm)
4.4
Relief Angle (degree)
7
Thickness (mm)
3.97
Application
Medium cutting
Corner Radius (mm)
0.8
Breaker
24Type