Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Grounding 15A Embedded Double Outlet
  • Grounding 15A Embedded Double Outlet
  • Grounding 15A Embedded Double Outlet

Grounding 15A Embedded Double Outlet WF3003W

5.00 (2)
Item.#
04725735
Mfr.#
WF3003W
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Number of Poles
Ground 2P
Color
Milky white
Rated Voltage (V)
125
Type
Ground 15A embedded double outlet
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2017-01-30 22:40:40
I exchanged it to correspond to oversea electric appliances. I am satisfied.
This review is about item#4725735.
Exchange for PC
5
From Japan
On 2015-01-12 17:37:25
no problem
This review is about item#04725735.