Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120404-SA

Item.#
04733836
Mfr.#
CNMG120404-SA
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter d1(Φmm)
5.16
Blade Length l (mm)
12.9
Thickness Tolerance (mm)
+/-0.13
Breaker
SA form
Work Material
M (stainless steel)
Material
T6030
TRUSCO Part Number
346-4580
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Holes With/Whithout
Available
Thickness s (mm)
4.76
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Shape
80 degree diamond shape
Type
Negative
Application
Medium cutting
Corner Radius rc (mm)
0.4