Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120404-SM

Item.#
04733854
Mfr.#
CNMG120404-SM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Length l (mm)
12.9
Thickness Tolerance (mm)
+/-0.13
Corner Height Tolerance (mm)
+/-0.08 - +/-0.18
Hole Diameter d1 (mm)
5.16
Corner Radius rc (mm)
0.4
Holes With/Whithout
Available
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Shape
Diamond shape 80degree degrees
Type
Negative
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
TRUSCO Part Number
346-4601
Application
Medium cutting
Thickness s (mm)
4.76
Breaker
SM type
Work Material
M (stainless )
Material
T6030