Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120404-SS

4.00 (1)
Item.#
04733863
Mfr.#
CNMG120404-SS
Package Qty.
1Box(10PC)
Ship pack of
1
56.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d1(Φmm)
5.16
Blade Length l (mm)
12.9
Thickness Tolerance (mm)
+/-0.13
Application
Finishing cutting, stainless steel, mild steel
Work Material
P (steel)/M (stainless )
Material
GH330
TRUSCO Part Number
346-4610
Corner Radius rc (mm)
0.4
Breaker
SS form
Thickness s (mm)
4.76
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Shape
80 degree diamond shape
Type
Negative
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Holes With/Whithout
Available
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless cutting operation
4
From Japan
On 2013-03-07 14:21:11
It is very good chip which is used for 20 years.
This review is about item#04733863.