Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120404-SS

4.00 (1)
Item.#
04733897
Mfr.#
CNMG120404-SS
Package Qty.
1Box(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter d1 (mm)
5.16
Blade Length l (mm)
12.9
Thickness Tolerance (mm)
+/-0.13
Application
Finishing cutting, stainless steel, mild steel
2014 TRUSCO Published Page
1-0519
Corner Radius rc (mm)
0.4
Breaker
SSType
Material
T6030
Thickness s (mm)
4.76
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
TRUSCO Part Number
346-4636
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Holes With/Whithout
Yu
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Stainless steel cutting operation
4
From Japan
On 2013-03-07 14:21:11
It is a chip that you are using 20 years is very good.
This review is about item#04733863.