Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120404-TM

Item.#
04733933
Mfr.#
CNMG120404-TM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (phi mm)
12.7
Application
Medium cutting
Blade Length l (mm)
12.9
Inscribed Circle Tolerance (mm)
+/- 0.05 - +/- 0.13
Thickness Tolerance (mm)
+/-0.13
Corner Height Tolerance (mm)
+/- 0.08 - +/- 0.18
Hole Diameter d1(Φmm)
5.16
Corner Radius rc (mm)
0.4
Thickness s (mm)
4.76
Holes With/Whithout
Yes
Breaker
TM type
Relief Angle (degree)
0
Shape
80 degree diamond
Material
T6030
Type
Negative
TRUSCO Part Number
346-4709