Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120408-SA

Item.#
04735017
Mfr.#
CNMG120408-SA
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Diameter d1(Φmm)
5.16
Blade Length l (mm)
12.9
Thickness Tolerance (mm)
+/-0.13
Material
T6020
2014 TRUSCO Published Page
1-0519
Corner Height Tolerance (mm)
+/-0.08 to +/-0.18
Holes With/Whithout
Yu
Inscribed Circle Tolerance (mm)
+/-0.05 to +/-0.13
Thickness s (mm)
4.76
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
TRUSCO Part Number
346-5420
Application
For anti heat alloy and stainless steel
Corner Radius rc (mm)
0.8
Breaker
SAType