Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert
  • Insert
  • Insert

Insert CNMG120408-SM

Item.#
04735044
Mfr.#
CNMG120408-SM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Length l (mm)
12.9
Thickness Tolerance (mm)
+/-0.13
Material
T6030
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Hole Diameter d1 (mm)
5.16
Corner Radius rc (mm)
0.8
Holes With/Whithout
Available
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Shape
80 degree diamond shape
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Type
Negative
TRUSCO Part Number
346-5454
Application
Medium cutting, for stainless steel
Thickness s (mm)
4.76
Breaker
SM form
Work Material
M (stainless steel)