Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CTD3

Item.#
04740705
Mfr.#
CTD3
Package Qty.
1Box(5PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.2
Dimensions L (mm)
20
Dimensions H1 (mm)
4.3
Dimensions H2(mm)
4
Work Material
P (steel)
Material
T370
Dimension W (mm)
3 (+/-0.1)