Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CTD4

Item.#
04740714
Mfr.#
CTD4
Package Qty.
1Box(5PC)
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.2
Dimensions L (mm)
20
Dimension W (mm)
4(+/-0.1)
Dimensions H1 (mm)
5.3
Work Material
P (steel)
Material
T370
Dimensions H2(mm)
5