Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert CTN3

5.00 (1)
Item.#
04741362
Mfr.#
CTN3
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.2
Work Material
P (steel)
Dimension W (mm)
3 (+/-0.2)
Material
T313W
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When processed by CNC lathe
5
From Japan
On 2016-08-10 08:20:00
Studio products can be processed with confidence.
This review is about item#4741362.