Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DCGT070202R-W10

Item.#
04742297
Mfr.#
DCGT070202R-W10
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
2.8
Relief Angle (degree)
7
Egocentric
Right
Cutting Blade Length (mm)
7.8
Material
NS530
Holes With/Whithout
Available
Breaker
W10 type
Type
Positive
Inscribed Circle Tolerance (mm)
+/-0.025
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
6.35
Thickness (mm)
2.38
Application
Finishing cutting
Corner Radius (mm)
0.2
Shape
55 degree Diamond shape