Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DCGT11T302R-W15

Item.#
04742735
Mfr.#
DCGT11T302R-W15
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
7
Application
Finishing cutting
Material
NS530
Corner Radius rc (mm)
0.2
Hole Diameter d (phi mm)
4.4
Thickness Tolerance (mm)
+/-0.13
Cutting Blade Length (mm)
11.6
Inscribed Circle Diameter (phi mm)
9.525
Thickness (mm)
3.97
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Holes With/Whithout
Yu
Breaker
W15Type
Egocentric
Right