Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DCGT11T304L-W15

Item.#
04742805
Mfr.#
DCGT11T304L-W15
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
7
Application
Finishing cutting
Thickness (mm)
3.97
Material
NS530
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Hole Diameter d (phi mm)
4.4
Tip Breaker
Single-sided
Egocentric
Left
Cutting Blade Length (mm)
11.6
Inscribed Circle Diameter (phi mm)
9.525
Corner Radius (mm)
0.4
Shape
55 degree Diamond shape
Type
Positive
Holes With/Whithout
Available
Breaker
W15 type
Thickness Tolerance (mm)
+/-0.13
Corner Height Tolerance (mm)
+/-0.025
Hole Shape
Some cylindrical holes with one-sided 40 degree-60 degree