Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DCGT11T304R-W15

Item.#
04742832
Mfr.#
DCGT11T304R-W15
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
7
Inscribed Circle Diameter (phi mm)
9.525
Application
Finishing cutting
Shape
55degree Diamond shape
Corner Radius rc (mm)
0.4
Breaker
W15 type
Hole Diameter d1 (phi mm)
4.4
Egocentric
Right
Material
NS530
Thickness s (mm)
3.97
Type
Positive
Holes With/Whithout
Available
Cutting Blade Length l (mm)
11.6