Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert DCMT070204-24

Item.#
04743243
Mfr.#
DCMT070204-24
Package Qty.
1Box(10PC)
Ship pack of
1
62.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relief Angle (degree)
7
Material
NS530
Application
Medium cutting
Holes With/Whithout
Available
Dimension d1(phi mm)
2.8
Shape
55degree Diamond shape
Type
Positive
Corner Radius rc (mm)
0.4
Breaker
24 type