Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DNMG150404

Item.#
04745641
Mfr.#
DNMG150404
Package Qty.
1Box(10PC)
Ship pack of
1
92.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Blade Length (mm)
15.5
Thickness (mm)
4.76
Hole Shape
Cylindrical hole
Corner Height Tolerance (mm)
+/-0.025
Holes With/Whithout
Available
Corner Radius (mm)
0.4
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Tip Breaker
Both sides
Material
NS530
Type
Negative
Application
Medium cutting
Hole Diameter d (phi mm)
5.16
Thickness Tolerance (mm)
+/-0.13
Shape
With diamond-shaped hole 55 degreedegrees