NoteBuy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert DNMG150408-SM

Item.#
04747181
Mfr.#
DNMG150408-SM
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Hole Shape
Cylindrical hole
Holes With/Whithout
Available
Hole Diameter d (phi mm)
5.16
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
12.7
Thickness (mm)
4.76
Material
T6030
TRUSCO Part Number
346-8984
Tip Breaker
Both sides
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Breaker
SM TYPE
Thickness Tolerance (mm)
+/-0.13
Cutting Blade Length (mm)
15.5
Shape
With diamond-shaped hole 55 degreedegrees
Type
Negative
Application
Medium cutting