Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert EPGT040102L-W08

Item.#
04756692
Mfr.#
EPGT040102L-W08
Package Qty.
1Box(10PC)
Ship pack of
1
149.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Egocentric
Left
Inscribed Circle Diameter (phi mm)
4.76
Cutting Blade Length (mm)
4.8
Corner Height Tolerance (mm)
+/-0.025
Material
GT530
Type
Positive
Application
Finishing cutting
Relief Angle (degree)
11
Hole Shape
One portion of cylindrical holes on one-side 40 degreedegrees to 60 degreedegrees
Inscribed Circle Diameter (d) Tolerance (mm)
+/-0.025
Tip Breaker
Single-sided
Thickness (mm)
1.59
Holes With/Whithout
Available
Corner Radius (mm)
0.2
Hole Diameter d (phi mm)
2.3
Breaker
W08 type
Thickness Tolerance (mm)
+/-0.13
Shape
With diamond-shaped hole 75 degreedegrees