Buy more than* S$200* and get FREE SHIPPING

  • Holder

Holder ETGNR2020K33W

Item.#
04757724
Mfr.#
ETGNR2020K33W
Package Qty.
1PC
Ship pack of
1
74.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Application
Tool bits for outer diameter cutting
Dimensions f (mm)
25
Dimension h (mm)
20
Relief Angle (degree)
0
Inscribed Circle Diameter (phi mm)
9.525
Reference Corner rc
0.8
Dimensions f1 (mm)
-
Dimensions l2 (mm)
-
Dimension l1 (mm)
125
Dimensions h1 (mm)
19.5
Dimensions b (mm)
20
Type
Eccentric pin type
Thickness (mm)
4.76
Shape
Equilateral triangle