Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert FGC3

Item.#
04759316
Mfr.#
FGC3
Package Qty.
1Box(10PC)
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
3+/-0.1
Dimensions L (mm)
10
Dimension H (mm)
4.29
Material
NS530