Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert JCGN200F

Item.#
04761951
Mfr.#
JCGN200F
Package Qty.
1Box(10PC)
Ship pack of
1
229.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.05
Dimension T (mm)
3
Material
J740
Dimension W (mm)
2
Dimensions L (mm)
20
TRUSCO Part Number
346-0584