Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert JCGN200F

Item.#
04761967
Mfr.#
JCGN200F
Package Qty.
1Box(10PC)
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.05
Dimension T (mm)
3
Material
TH10
Dimension W (mm)
2
Dimensions L (mm)
20
TRUSCO Part Number
346-0592