Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TAC tool parts
  • TAC tool parts
  • TAC tool parts

TAC tool parts CSTB-2.5

Item.#
04768136
Mfr.#
CSTB-2.5
Package Qty.
1PC
Ship pack of
1
1.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
3.4
Dimensions a (degree)
M2.5x0.45
Dimensions c(mm)
6
TRUSCO Part Number
351-1766
Dimension b (phi mm)
3.5
Dimension T (mm)
T8