Buy more than* S$200* and get FREE SHIPPING

  • TAC TOOL FOR SCREWS

TAC TOOL FOR SCREWS CSTB-3

5.00 (2)
Item.#
04768197
Mfr.#
CSTB-3
Package Qty.
1PC
Ship pack of
1
1.65 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimension b (phi mm)
4.1
Dimension T (mm)
T9
TRUSCO Part Number
351-1821
Usage Tool
TAC byte for outer diameter , J type , S type , bytes for small lathes , MS type , TAC byte for inner diameter , S type , Grooving Parting, CGW type , J type , SG type , SNG type , threading , ST type , J type , boring , TAC cartridge SP type , TAC cartridge Atype , TAC boring bar bytes , TAC E-Zset , TAC endmill series , TAC drill series
Dimensions c(mm)
8
Dimension d (mm)
4.5
Dimensions a (degree)
M3x0.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Applications to stop the lathe chip in the holder.
5
From Japan
On 2017-01-28 20:53:14
Is that of the commonplace as a screw for this application, but it certainly stopped firmly. And it will be saved because send it come soon.
This review is about item#20283262.
Bytes of chip fixing
5
From Japan
On 2015-06-19 17:13:26
It was saved immediately reachable.
This review is about item#04768197.