Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TAC tool parts

TAC tool parts CSTB-4S

Item.#
04768321
Mfr.#
CSTB-4S
Package Qty.
1PC
Ship pack of
1
1.63 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimension b (phi mm)
5.5
Dimension T (mm)
15IP
TRUSCO Part Number
351-1961
Usage Tool
TAC byte for outer diameter , J type , S type , bytes for small lathes , MS type , TAC byte for inner diameter , S type , Grooving Parting, CGW type , J type , SG type , SNG type , threading , ST type , J type , boring , TAC cartridge SP type , TAC cartridge Atype , TAC boring bar bytes , TAC E-Zset , TAC endmill series , TAC drill series
Dimensions c(mm)
8.2
Dimension d (mm)
8.2
Dimensions a (degree)
M4x0.7