Buy more than* S$200* and get FREE SHIPPING

  • Tungaloy Screw

Tungaloy Screw LCS3

Item.#
04770236
Mfr.#
LCS3
Package Qty.
1PC
Ship pack of
1
5.88 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0530
Dimensions f (mm)
2.5
Dimensions b (mm)
6
Usage Tool
Outside diameter contouring TAC byte P-type MS-type inner diameter for TAC byte P-type jet bytes bowling TAC cartridge PN type
Dimensions a (degree)
M6
Dimensions c(mm)
17
Dimension d (mm)
6.5
TRUSCO Part Number
351-2444