Buy more than* S$200* and get FREE SHIPPING

  • Security deposit

Security deposit LSC42

Item.#
04770841
Mfr.#
LSC42
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
3.2
Dimensions a (mm)
12.5
Material
D30
Dimension d (phi mm)
6.2
Usage Tool
FOR OD TAC BYTE -P TYPE , D TYPE AND ATYPE