Buy more than* S$200* and get FREE SHIPPING

  • Spring pin

Spring pin LSP3

Item.#
04770954
Mfr.#
LSP3
Package Qty.
1PC
Ship pack of
1
1.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Usage Tool
For Outer Diameter TAC tool- P type , D type , A type , MS type , . for Internal diameter TAC tool - P type , jet bunt , boring , TAC cartridge , PN type
Dimensions b (mm)
3
Dimensions a (degree)
5.5
Dimensions c(mm)
5.9
TRUSCO Part Number
351-2681