Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Spring pin
  • Spring pin
  • Spring pin
  • Spring pin

Spring pin LSP4

Item.#
04770972
Mfr.#
LSP4
Package Qty.
1PC
Ship pack of
1
1.86 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Usage Tool
For Outer Diameter TAC tool- P type , D type , A type , MS type , . for Internal diameter TAC tool - P type , jet bunt , boring , TAC cartridge , PN type
Dimensions c(mm)
7.6
TRUSCO Part Number
351-2690
Dimensions a (degree)
7
Dimensions b (mm)
4