NoteBuy more than* S$200* and get FREE SHIPPING

  • Security deposit

Security deposit LST317

Item.#
04771182
Mfr.#
LST317
Package Qty.
1PC
Ship pack of
1
13.04 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Dimensions c(mm)
2.7
Dimensions b (mm)
13.2
Material
D30
Dimension d (phi mm)
5
Dimensions a (mm)
9.3